Motion
CNH-6110Y-8
08:1 Reduction, 8:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488164
MFR #CNH-6110Y-8
List Price$3,053.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08:1 Reduction, 8:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488164
MFR #CNH-6110Y-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,053.16/each for your price

Overview

Mfr description
CNH-6110Y-8 REDUCER

Specifications

  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Nominal Ratio
    8:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    8:1
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text