Specifications
Dimensions
- Case Size6110
- Ratio15:1
Details
- Input TypeC-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction15:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)