Specifications
Dimensions
- Maximum Output Torque68200 N-m;603620
- Ratio59:1
Details
- Housing Material52/100 bearing-grade steel
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction59:1
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)