Motion
CNH-6115Y-11
11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #02488180
MFR #CNH-6115Y-11
Your Price$2,530.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #02488180
MFR #CNH-6115Y-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,530.47/each(List $3,163.09)

Overview

Mfr description
CNH-6115Y-11 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Case Size
    6115
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text