Overview
Mfr description
CNH-6115Y-59 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Reduction59:1
- MountingCase Mount, Flange Mount, Foot Mount
- Nominal Ratio59:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data