Motion
CNH-6120Y-71
71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #02488206
MFR #CNH-6120Y-71
List Price$3,986.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #02488206
MFR #CNH-6120Y-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,986.07/each for your price

Overview

Mfr description
CNH-6120Y-71 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    71:1
  • Reduction
    71:1
  • Mounting
    Foot Mount
  • Case Size
    6120
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    71:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text