Motion
CNH-6125Y-8
Inline Speed Reducer - Single Reduction, 8:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488209
MFR #CNH-6125Y-8
Price$3,128.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 8:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488209
MFR #CNH-6125Y-8

Mfr description
CNH-6125Y-8 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,128.01/each

Specifications

Dimensions

  • Housing Length
    9.06 in
  • Housing Width
    6.1 in
  • Input Size
    3/4 in
  • Manufacturer Reducer Size
    6125
  • Maximum Output RPM
    219.000 @ 1750 rpm input
  • Maximum Output Torque
    5080 in-lbs @ 50 rpm
  • Output Shaft Diameter
    1-1/2 in
  • Ratio
    8:1
  • Weight
    53.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Max Input Horsepower
    9.330 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2200 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • UPC_NO
    690825002039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)