Motion
CNH-6125Y-17
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488214
MFR #CNH-6125Y-17
Price$3,002.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488214
MFR #CNH-6125Y-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,002.89/each

Specifications

Dimensions

  • Housing Length
    9.06 in
  • Housing Width
    6.1 in
  • Input Size
    3/4 in
  • Manufacturer Reducer Size
    6125
  • Maximum Output RPM
    103.000 @ 1750 rpm input
  • Maximum Output Torque
    5570 in-lbs @ 1165 rpm
  • Output Shaft Diameter
    1-1/2 in
  • Ratio
    17:1
  • Service Factor
    1.0
  • Weight
    53.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    7.600 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2200 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CSA, IEC, NEMA, UL, CE, JIS
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825002077

Overview

Mfr description
CNH-6125Y-17 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought