Motion
CNH-6125Y-21
Inline Speed Reducer - Single Reduction, 21:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488215
MFR #CNH-6125Y-21
Your Price$3,264.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 21:1 Ratio, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488215
MFR #CNH-6125Y-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,264.01/each(List $3,753.62)

Overview

Mfr description
CNH-6125Y-21 REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    21:1
  • Ratio
    21:1
  • Input Size
    3/4 in
  • Output Shaft Diameter
    1-1/2 in
  • Reduction
    Single
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6125
  • Housing Material
    Cast Iron, Ductile Iron
  • Case Size
    6125
  • Maximum Output RPM
    83.300 @ 1750 rpm input
  • Maximum Output Torque
    5570 in-lbs @ 1165 rpm
  • Max Input Horsepower
    6.550 hp @ 1750 rpm
  • Overhung Load Capacity
    2200 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Housing Length
    9.06 in
  • Housing Width
    6.1 in
  • Output Bore Type
    Solid shaft
  • UPC_NO
    690825002084
  • Weight
    53.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text