Motion
CHH-6130Y-8
Inline Speed Reducer - Single Reduction, 8:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02488227
MFR #CHH-6130Y-8
Price$4,020.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 8:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02488227
MFR #CHH-6130Y-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,020.10/each

Specifications

Dimensions

  • Case Size
    6130
  • Housing Height
    11.81 in
  • Housing Length
    12.99 in
  • Housing Width
    7.68 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    6130
  • Maximum Output RPM
    219.000 @ 1750 rpm input
  • Maximum Output Torque
    3446.878511661437
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    8:1
  • Weight
    95.00 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    12.587 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Overhung Load Capacity
    1396.89 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825002336

Overview

Mfr description
CHH-6130Y-8 REDUCER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought