Motion
CHH-6130Y-17
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02488231
MFR #CHH-6130Y-17
Price$4,020.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02488231
MFR #CHH-6130Y-17

Mfr description
CHH-6130Y-17 REDUCER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,020.10/each

Specifications

Dimensions

  • Housing Height
    11.81 in
  • Housing Length
    12.99 in
  • Housing Width
    7.68 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    6130
  • Maximum Output RPM
    103.000 @ 1750 rpm input
  • Maximum Output Torque
    5673.652882423866
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    17:1
  • Weight
    95.00 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    9.750 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1824.57 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825002374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)