Specifications
Dimensions
- Case Size6130
- Housing Height11.81 in
- Housing Length12.99 in
- Housing Width7.68 in
- Input Size7/8 in
- Manufacturer Reducer Size6130
- Maximum Output RPM40.700 @ 1750 rpm input
- Maximum Output Torque5909.012061888881
- Output Shaft Diameter1-7/8 in
- Ratio43:1
- Weight95.00 lbs
Details
- Housing MaterialCast Iron
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower4.015 hp @ 1750 rpm
- MountingFoot Mount
- Output TypeSolid Shaft
- Overhung Load Capacity2466.51 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
- UPC_NO690825002428
Overview
Mfr description
CHH-6130Y-43 REDUCER
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies