Motion
33190
Cutting Wheel -
Mi Item #02488276
MFR #33190
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Wheel -
Mi Item #02488276
MFR #33190

Mfr description
33190 WHEEL, CUTTER E4546 105/205 HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Size
    0.162 (Blade Exposure) in

Details

  • For Use With
    Tube Cutter
  • Material
    Steel
  • Material Cut
    Stainless Steel, Steel
  • Type
    Cutting Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)