1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
CNHM01-6090DAY-3045 1/8HP 230/460V
3045:1 Ratio, Foot Mount
MI ITEM #
02488326
MFR #
CNHM01-6090DAY-3045 1/8HP 230/460V
Price
$2,635.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH CNHM01-6090DAY-3045 1/8HP 230/460V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
CNHM01-6090DAY-3045 1/8HP 230/460V
3045:1 Ratio, Foot Mount
MI ITEM #
02488326
MFR #
CNHM01-6090DAY-3045 1/8HP 230/460V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,635.39
/each
Qty
Add to Cart
Specifications
Dimensions
Case Size
6090
Ratio
3045:1
Details
Input Style
Integral Motor
Max Input Horsepower
0.125 hp;0.1 kW
Mounting
Foot Mount
Reducer Type
Cycloidal
Series
Cyclo 6000
Overview
Mfr description
CNHM01-6090DAY-3045 1/8HP 230/460V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought