Motion
CNHM01-6100DAY-3045 1/8HP 230/460V

SUMITOMO DRIVE TECH
CNHM01-6100DAY-3045 1/8HP 230/460V

3045:1 Ratio, Foot Mount
MI ITEM #02488328
MFR #CNHM01-6100DAY-3045 1/8HP 230/460V
List Price$3,103.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6100DAY-3045 1/8HP 230/460V

3045:1 Ratio, Foot Mount
MI ITEM #02488328
MFR #CNHM01-6100DAY-3045 1/8HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,103.40/each for your price

Overview

Mfr description
CNHM01-6100DAY-3045 1/8HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    3045:1
  • Actual Ratio
    30.45:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.125 hp;0.1 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    30:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text