Specifications
Dimensions
- Overall Height5.6700 in, 144 mm
- Overall Length10.7900 in, 274 mm
- Overall Width3.3100 in, 84 mm
Details
- BearingsBall Bearing
- Body MaterialCast Iron
- Body TypeUniversal Foot Mount
- Bracket 1Universal Foot Mount
- Cylinder SuffixYC-8
- Mounting TypeUniversal Foot Mount
- Operating Temperature Range-10 to 40 °C, 14 to 104 °F
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesCYCLO 6000
- Special ApplicationsFood Machinery | Wastewater Treatment | Steel Mills | Automotive Plants
- TypeGearmotor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)