Motion
CNHM02-6070YA-25 1/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM02-6070YA-25 1/4HP 230/460V

CNHM02-6070YA-25 1/4HP 230/460V
Mi Item #02488382
MFR #CNHM02-6070YA-25 1/4HP 230/460V
Price$1,215.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6070YA-25 1/4HP 230/460V

CNHM02-6070YA-25 1/4HP 230/460V
Mi Item #02488382
MFR #CNHM02-6070YA-25 1/4HP 230/460V

Mfr description
CNHM02-6070YA-25 1/4HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.61/each

Specifications

Dimensions

  • Overall Height
    5.2800 in, 134 mm
  • Overall Length
    10.5100 in, 267 mm
  • Overall Width
    4.3310 in, 110 mm
  • Rod - Thread Size
    12-28 UNF
  • Rod Size / Thread
    12-28 UNF

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bearing
  • Body Material
    Cast Iron
  • Bracket 1
    Foot
  • Clean Series
    No
  • Cylinder Suffix
    YA
  • Mounting Type
    Foot
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod End Thread
    12-28 UNF
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    CYCLO 6000
  • Special Applications
    Food Machinery | Wastewater Treatment | Steel Mills
  • Type
    Gearmotor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)