Motion
CNHM02-6080YC-29 1/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM02-6080YC-29 1/4HP 230/460V

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #02488390
MFR #CNHM02-6080YC-29 1/4HP 230/460V
Price$1,334.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6080YC-29 1/4HP 230/460V

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #02488390
MFR #CNHM02-6080YC-29 1/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,334.97/each

Specifications

Dimensions

  • Case Size
    6080
  • Maximum Output RPM
    60.34 rpm
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000

Overview

Mfr description
CNHM02-6080YC-29 1/4HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought