Motion
CNHM02-6105DAYB-231 1/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM02-6105DAYB-231 1/4HP 230/460V

231:1 Reduction, 231:1 Ratio, Foot Mount
MI ITEM #02488441
MFR #CNHM02-6105DAYB-231 1/4HP 230/460V
Price$3,316.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6105DAYB-231 1/4HP 230/460V

231:1 Reduction, 231:1 Ratio, Foot Mount
MI ITEM #02488441
MFR #CNHM02-6105DAYB-231 1/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,316.99/each

Specifications

Dimensions

  • Ratio
    231:1

Details

  • Input Style
    Integral Motor
  • Max Input Horsepower
    0.25 hp;0.186 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    231:1
  • Series
    Cyclo 6000

Overview

Mfr description
CNHM02-6105DAYB-231 1/4HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought