Motion
CHHM02-6135DCYC-559 1/4HP 230/460V

SUMITOMO DRIVE TECH
CHHM02-6135DCYC-559 1/4HP 230/460V

Inline Speed Reducer - Double Reduction, 559:1 Ratio, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02488472
MFR #CHHM02-6135DCYC-559 1/4HP 230/460V
List Price$4,771.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM02-6135DCYC-559 1/4HP 230/460V

Inline Speed Reducer - Double Reduction, 559:1 Ratio, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02488472
MFR #CHHM02-6135DCYC-559 1/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,771.34/each for your price

Overview

Mfr description
CHHM02-6135DCYC-559 1/4HP 230/460V
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    559:1
  • Output Shaft Diameter
    1-7/8 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6135
  • Housing Material
    Cast Iron
  • Case Size
    6135
  • Maximum Output Torque
    4860
  • Max Input Horsepower
    0.25 hp
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    3300.00 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    559:1
  • Housing Height
    11.81 in
  • Manufacturer Catalog Number
    04.601.50.013
  • UPC_NO
    690825066246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text