Motion
CNHM03-6075YC-6 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6075YC-6 1/3HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488542
MFR #CNHM03-6075YC-6 1/3HP 230/460V
Price$1,290.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6075YC-6 1/3HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488542
MFR #CNHM03-6075YC-6 1/3HP 230/460V

Mfr description
CNHM03-6075YC-6 1/3HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.98/each

Specifications

Dimensions

  • Case Size
    6075
  • Maximum Output RPM
    291.6667 rpm
  • Ratio
    6:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.3333 hp;0.2486 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)