Motion
CNHM03-6075YC-8 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6075YC-8 1/3HP 230/460V

08:1 Reduction, 8:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488546
MFR #CNHM03-6075YC-8 1/3HP 230/460V
Your Price$1,122.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6075YC-8 1/3HP 230/460V

08:1 Reduction, 8:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488546
MFR #CNHM03-6075YC-8 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,122.59/each(List $1,290.98)

Overview

Mfr description
CNHM03-6075YC-8 1/3HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    8:1
  • Reduction
    08:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6075
  • Max Input Horsepower
    0.33 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    8:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text