Motion
CNHM03-6065YA-11 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6065YA-11 1/3HP 230/460V

CNHM03-6065YA-11 1/3HP 230/460V
MI ITEM #02488548
MFR #CNHM03-6065YA-11 1/3HP 230/460V
Price$1,240.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6065YA-11 1/3HP 230/460V

CNHM03-6065YA-11 1/3HP 230/460V
MI ITEM #02488548
MFR #CNHM03-6065YA-11 1/3HP 230/460V

Mfr description
CNHM03-6065YA-11 1/3HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.74/each

Specifications

Dimensions

  • Overall Height
    5.6700 in, 144 mm
  • Overall Length
    10.5500 in, 268 mm
  • Overall Width
    4.3310 in, 110 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Cast Iron
  • Bracket 1
    Universal Foot Mount
  • Cylinder Suffix
    YA
  • Mounting Type
    Universal Foot Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CYCLO 6000
  • Special Applications
    Inverter Duty
  • Type
    Gearmotor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)