Specifications
Dimensions
- Overall Height4.3300 in, 110 mm
- Overall Length10.5500 in, 268 mm
- Overall Width5.6700 in, 144 mm
- Rod Size / Thread10-32 UNF
Details
- BearingsBall Bearing
- Body MaterialCast Iron
- Body OptionUniversal Mounting
- Body TypeUniversal Foot Mount
- Bracket 1Universal Foot Mount
- Clean SeriesNo
- Cylinder SuffixYA-13
- Mounting TypeUniversal Foot Mount
- Operating Temperature Range-10 to 40 °C, 14 to 104 °F
- Options IncludedGrease Lubricated, Universal Mounting
- Piping TypeNPT Conduit Thread
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- SeriesCYCLO 6000
- Special ApplicationsFood Machinery | Wastewater Treatment | Mixers
- TypeGearmotor
Overview
Mfr description
CNHM03-6065YA-13 1/3HP 230/460V