Motion
CNHM03-6065Y-21 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6065Y-21 1/3HP 230/460V

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #02488564
MFR #CNHM03-6065Y-21 1/3HP 230/460V
Price$1,240.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6065Y-21 1/3HP 230/460V

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #02488564
MFR #CNHM03-6065Y-21 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,240.74/each

Specifications

Dimensions

  • Case Size
    6065
  • Ratio
    21:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000

Overview

Mfr description
CNHM03-6065Y-21 1/3HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought