Motion
CNHM03-6105DAYC-104 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6105DAYC-104 1/3HP 230/460V

104:1 Reduction, 104:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488598
MFR #CNHM03-6105DAYC-104 1/3HP 230/460V
Price$3,367.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6105DAYC-104 1/3HP 230/460V

104:1 Reduction, 104:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488598
MFR #CNHM03-6105DAYC-104 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,367.27/each

Specifications

Dimensions

  • Case Size
    6105
  • Manufacturer Reducer Size
    6105
  • Ratio
    104:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    104:1
  • Series
    Cyclo 6000

Overview

Mfr description
CNHM03-6105DAYC-104 1/3HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought