Motion
CNHM03-6105DAYC-121 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6105DAYC-121 1/3HP 230/460V

121:1 Reduction, 121:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488603
MFR #CNHM03-6105DAYC-121 1/3HP 230/460V
Your Price$2,806.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6105DAYC-121 1/3HP 230/460V

121:1 Reduction, 121:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488603
MFR #CNHM03-6105DAYC-121 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,806.05/each(List $3,367.27)

Overview

Mfr description
CNHM03-6105DAYC-121 1/3HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    121:1
  • Ratio
    121:1
  • Reduction
    121:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Max Input Horsepower
    0.33 hp
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    121:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text