Motion
CNHM03-6125DBYB-377 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNHM03-6125DBYB-377 1/3HP 230/460V

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #02488631
MFR #CNHM03-6125DBYB-377 1/3HP 230/460V
List Price$3,973.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6125DBYB-377 1/3HP 230/460V

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #02488631
MFR #CNHM03-6125DBYB-377 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,973.49/each for your price

Overview

Mfr description
CNHM03-6125DBYB-377 1/3HP 230/460V

Specifications

  • Mounting
    Foot Mount
  • Case Size
    6125
  • Input Style
    Integral Motor
  • Nominal Ratio
    377:1
  • Manufacturer Catalog Number
    CNHM03-6125DBYB-377
  • Max Input Horsepower
    0.33 hp
  • Ratio
    377:1
  • Reducer Type
    Cycloidal
  • Reduction
    377:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text