Motion
CNHM05-6080YB-13 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNHM05-6080YB-13 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 13:1 Ratio, 7/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488667
MFR #CNHM05-6080YB-13 1/2HP 230/460V
List Price$1,470.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6080YB-13 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 13:1 Ratio, 7/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488667
MFR #CNHM05-6080YB-13 1/2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,470.03/each for your price

Overview

Mfr description
CNHM05-6080YB-13 1/2HP 230/460V

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    13:1
  • Ratio
    13:1
  • Output Shaft Diameter
    7/8 in
  • Reduction
    Single
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6080
  • Housing Material
    Ductile Iron, Cast Iron
  • Maximum Output RPM
    135.000 @ 1750 rpm input
  • Maximum Output Torque
    239 in-lbs @ 1750 rpm
  • Housing Dimensions
    5.67 x 3.9 x 6.18 in
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    521 lb
  • Standards Met
    IEC, JIS, NEMA, UL, AGMA, CE, CSA
  • Series
    Cyclo 6000
  • Nominal Ratio
    13:1
  • Housing Height
    6.18 in
  • Housing Length
    5.67 in
  • Housing Width
    3.9 in
  • UPC_NO
    690825038519
  • Weight
    29.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text