Motion
CNHM05-6075YA-21 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNHM05-6075YA-21 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 3/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488675
MFR #CNHM05-6075YA-21 1/2HP 230/460V
Your Price$1,144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6075YA-21 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 3/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488675
MFR #CNHM05-6075YA-21 1/2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,144.01/each(List $1,388.37)

Overview

Mfr description
CNHM05-6075YA-21 1/2HP 230/460V

Specifications

  • Reducer Type
    Inline
  • Ratio
    21:1
  • Output Shaft Diameter
    3/4 in
  • Reduction
    Single
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6075
  • Housing Material
    Cast Iron, Ductile Iron
  • Case Size
    6075
  • Maximum Output RPM
    83.300 @ 1750 rpm input
  • Maximum Output Torque
    385 in-lbs @ 1750 rpm
  • Housing Dimensions
    5.67 x 3.31 x 5.59 in
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    397 lb
  • Standards Met
    AGMA, CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Housing Height
    5.59 in
  • Housing Length
    5.67 in
  • Housing Width
    3.31 in
  • Manufacturer Catalog Number
    04.601.50.013
  • UPC_NO
    690825038472
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text