Motion
CNHM05-6085YA-29 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNHM05-6085YA-29 1/2HP 230/460V

29:1 Reduction, 29:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488686
MFR #CNHM05-6085YA-29 1/2HP 230/460V
Price$1,266.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6085YA-29 1/2HP 230/460V

29:1 Reduction, 29:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488686
MFR #CNHM05-6085YA-29 1/2HP 230/460V

Mfr description
CNHM05-6085YA-29 1/2HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,266.92/each

Specifications

Dimensions

  • Case Size
    6085
  • Maximum Output RPM
    60.34 rpm
  • Ratio
    29:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    CNHM05-6085YA-29
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)