Motion
CNHM05-6095YC-35 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNHM05-6095YC-35 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 35:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488695
MFR #CNHM05-6095YC-35 1/2HP 230/460V
Your Price$1,355.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6095YC-35 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 35:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488695
MFR #CNHM05-6095YC-35 1/2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,355.90/each(List $1,627.09)

Overview

Mfr description
CNHM05-6095YC-35 1/2HP 230/460V

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    35:1
  • Ratio
    35:1
  • Output Shaft Diameter
    1-1/8 in
  • Reduction
    Single
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6095
  • Housing Material
    Cast Iron, Ductile Iron
  • Case Size
    6095
  • Maximum Output RPM
    50.000 @ 1750 rpm input
  • Maximum Output Torque
    642 in-lbs @ 1750 rpm
  • Housing Dimensions
    7.09 x 5.31 x 6.89 in
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    750 lb
  • Standards Met
    AGMA, CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    35:1
  • Housing Height
    6.89 in
  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Manufacturer Catalog Number
    04.601.50.013
  • UPC_NO
    690825038816
  • Weight
    35.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text