Motion
CNHM05-6100YA-59 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNHM05-6100YA-59 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 59:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488710
MFR #CNHM05-6100YA-59 1/2HP 230/460V
Price$1,484.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6100YA-59 1/2HP 230/460V

Inline Speed Reducer - Single Reduction, 59:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488710
MFR #CNHM05-6100YA-59 1/2HP 230/460V

Mfr description
CNHM05-6100YA-59 1/2HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,484.18/each

Specifications

Dimensions

  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Manufacturer Reducer Size
    6100
  • Maximum Output RPM
    29.700 @ 1750 rpm input
  • Maximum Output Torque
    1080 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    1-1/8 in
  • Ratio
    59:1
  • Weight
    40.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Input Style
    Integral Motor
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1210 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA, CE, CSA, IEC, JIS, NEMA, UL
  • UPC_NO
    690825038861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)