Overview
Mfr description
CHH-6145Y-87 REDUCER
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio87:1
- Input Size7/8 in
- Output Shaft Diameter1-7/8 in
- ReductionSingle
- MountingFoot Mount
- Manufacturer Reducer Size6145
- Housing MaterialCast Iron
- Maximum Output Torque9895.682420401477
- Max Input Horsepower3.323 hp @ 1750 rpm
- Overhung Load Capacity3601.44 lb
- Standards MetAGMA
- SeriesCyclo 6000
- Nominal Ratio87:1
- Housing Height11.81 in
- Manufacturer Catalog Number03.601.50.013
- UPC_NO690825002916
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data