Specifications
Dimensions
- Housing Height14.45 in
- Input Size1-1/8 in
- Manufacturer Reducer Size6160
- Maximum Output Torque11315.651081643802
- Output Shaft Diameter2-1/4 in
- Ratio25:1
Details
- Housing MaterialCast Iron
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower13.223 hp @ 1750 rpm
- MountingFoot Mount
- Overhung Load Capacity3545.28 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
- UPC_NO690825003142
Overview
Mfr description
CHH-6160Y-25 REDUCER
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies