Specifications
Dimensions
- Housing Height14.45 in
- Input Size1-1/8 in
- Manufacturer Reducer Size6165
- Maximum Output Torque15557.618311080825
- Output Shaft Diameter2-1/4 in
- Ratio15:1
Details
- Housing MaterialCast Iron
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower30.300 hp @ 1750 rpm
- MountingFoot Mount
- Overhung Load Capacity2937.47 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
- UPC_NO690825003265
Overview
Mfr description
CHH-6165Y-15 REDUCER
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies