Specifications
Dimensions
- Case Size6165
- Housing Height14.45 in
- Housing Length16.14 in
- Housing Width9.37 in
- Input Size1-1/8 in
- Manufacturer Reducer Size6165
- Maximum Output RPM34.300 @ 1750 rpm input
- Maximum Output Torque17631.967419224933
- Output Shaft Diameter2-1/4 in
- Ratio51:1
- Weight185.00 lbs
Details
- Housing MaterialCast Iron
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower10.100 hp @ 1750 rpm
- MountingHorizontal
- Overhung Load Capacity4338.15 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
- UPC_NO690825003333
Overview
Mfr description
CHH-6165Y-51 REDUCER
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies