Motion
CHH-6170Y-21
Inline Speed Reducer - Single Reduction, 21:1 Ratio, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02488806
MFR #CHH-6170Y-21
Price$7,320.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 21:1 Ratio, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02488806
MFR #CHH-6170Y-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,320.02/each

Specifications

Dimensions

  • Case Size
    6170
  • Housing Height
    16.89 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    6170
  • Maximum Output Torque
    18789.89284511925
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    21:1

Details

  • Case Included
    No
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    26.139 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    3757.43 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825003586

Overview

Mfr description
CHH-6170Y-21 REDUCER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought