Motion
CHHM05-6160DCYB-649 1/2HP 230/460V

SUMITOMO DRIVE TECH
CHHM05-6160DCYB-649 1/2HP 230/460V

Inline Speed Reducer - Double Reduction, 649:1 Ratio, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02488845
MFR #CHHM05-6160DCYB-649 1/2HP 230/460V
List Price$6,699.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM05-6160DCYB-649 1/2HP 230/460V

Inline Speed Reducer - Double Reduction, 649:1 Ratio, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02488845
MFR #CHHM05-6160DCYB-649 1/2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,699.96/each for your price

Overview

Mfr description
CHHM05-6160DCYB-649 1/2HP 230/460V
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    649:1
  • Ratio
    649:1
  • Output Shaft Diameter
    2-1/4 in
  • Reduction
    Double
  • Mounting
    Horizontal
  • Manufacturer Reducer Size
    6160
  • Housing Material
    Cast Iron
  • Case Size
    6160
  • Maximum Output Torque
    11300
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    4960.00 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    649:1
  • Housing Height
    14.45 in
  • Manufacturer Catalog Number
    04.601.50.013
  • UPC_NO
    690825067205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text