Motion
CNHM08-6080YA-13 3/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM08-6080YA-13 3/4HP 230/460V

13:1 Reduction, 13:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #02488922
MFR #CNHM08-6080YA-13 3/4HP 230/460V
Price$1,539.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6080YA-13 3/4HP 230/460V

13:1 Reduction, 13:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #02488922
MFR #CNHM08-6080YA-13 3/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,539.14/each

Specifications

Dimensions

  • Case Size
    6080
  • Ratio
    13:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000

Overview

Mfr description
CNHM08-6080YA-13 3/4HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought