Specifications
Dimensions
- Overall Height5.6700 in, 144 mm
- Overall Length14.2100 in, 361 mm
- Overall Width5.6700 in, 144 mm
Details
- BearingsBall Bearing
- Body MaterialDiecast Aluminum
- Bracket 1Foot
- Cylinder SuffixYB
- Mounting TypeFoot
- Operating Temperature Range-10 to 40 °C, 14 to 104 °F
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- Rod TypeSolid Shaft
- Safety OptionsDirect Acting Brake Option
- SeriesCyclo 6000
- Special ApplicationsFood Machinery | Wastewater Treatment | Steel Mills | Automotive Plants | Construction Equipment | Paper Mills | Processing Plants
- TypeGearmotor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)