Motion
CNHM08-6090YC-15 3/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM08-6090YC-15 3/4HP 230/460V

CNHM08-6090YC-15 3/4HP 230/460V
Mi Item #02488932
MFR #CNHM08-6090YC-15 3/4HP 230/460V
Price$1,617.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6090YC-15 3/4HP 230/460V

CNHM08-6090YC-15 3/4HP 230/460V
Mi Item #02488932
MFR #CNHM08-6090YC-15 3/4HP 230/460V

Mfr description
CNHM08-6090YC-15 3/4HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.67/each

Specifications

Dimensions

  • Rod Size / Thread
    5/16-18 UNC

Details

  • Bearings
    Ball Bearing
  • Body Material
    Cast Iron
  • Bracket 1
    Foot
  • Cylinder Suffix
    YC
  • Mounting Type
    Foot
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod Thread Standard
    UNC
  • Rod Type
    Single Rod
  • Series
    Cyclo 6000
  • Special Applications
    Food Machinery | Wastewater Treatment | Steel Mills | Automotive Plants
  • Type
    Gearmotor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)