Motion
CNHM08-6090YC-17 3/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM08-6090YC-17 3/4HP 230/460V

Inline Speed Reducer - Single Reduction, 17:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488937
MFR #CNHM08-6090YC-17 3/4HP 230/460V
Price$1,617.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6090YC-17 3/4HP 230/460V

Inline Speed Reducer - Single Reduction, 17:1 Ratio, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488937
MFR #CNHM08-6090YC-17 3/4HP 230/460V

Mfr description
CNHM08-6090YC-17 3/4HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.67/each

Specifications

Dimensions

  • Case Size
    6090
  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Manufacturer Reducer Size
    6090
  • Maximum Output RPM
    103.000 @ 1750 rpm input
  • Maximum Output Torque
    429 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    1-1/8 in
  • Ratio
    17:1
  • Weight
    39.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Input Style
    Integral Motor
  • Max Input Horsepower
    0.750 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    750 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA, CE, CSA, IEC, JIS, NEMA, UL
  • UPC_NO
    690825039165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)