Motion
CNHM08-6090YA-25 3/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM08-6090YA-25 3/4HP 230/460V

CNHM08-6090YA-25 3/4HP 230/460V
MI ITEM #02488946
MFR #CNHM08-6090YA-25 3/4HP 230/460V
Price$1,617.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6090YA-25 3/4HP 230/460V

CNHM08-6090YA-25 3/4HP 230/460V
MI ITEM #02488946
MFR #CNHM08-6090YA-25 3/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,617.67/each

Specifications

Dimensions

  • Overall Height
    5.6700 in, 144 mm
  • Overall Length
    12.2400 in, 311 mm
  • Overall Width
    4.3310 in, 110 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Cast Iron
  • Bracket 1
    Universal Foot Mount
  • Cylinder Suffix
    YA
  • Mounting Type
    Universal Foot Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    Cyclo 6000
  • Special Applications
    Food Grade (Optional) | Washdown (Optional)
  • Type
    Gearmotor

Overview

Mfr description
CNHM08-6090YA-25 3/4HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought