Motion
CHH-6195Y-87
Inline Speed Reducer - Single Reduction, 87:1 Ratio, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02488971
MFR #CHH-6195Y-87
Price$14,378.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 87:1 Ratio, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02488971
MFR #CHH-6195Y-87

Mfr description
CHH-6195Y-87 REDUCER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,378.70/each

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Housing Length
    20.87 in
  • Housing Width
    17.32 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6195
  • Maximum Output RPM
    20.100 @ 1750 rpm input
  • Maximum Output Torque
    54441.29234324216
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    87:1
  • Weight
    529.00 lbs

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    18.281 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    11100.22 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • UPC_NO
    690825004330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)