Motion
CNHM08-6120YC-71 3/4HP 230/460V

SUMITOMO DRIVE TECH
CNHM08-6120YC-71 3/4HP 230/460V

71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #02488989
MFR #CNHM08-6120YC-71 3/4HP 230/460V
List Price$2,421.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6120YC-71 3/4HP 230/460V

71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #02488989
MFR #CNHM08-6120YC-71 3/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,421.78/each for your price

Overview

Mfr description
CNHM08-6120YC-71 3/4HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    71:1
  • Actual Ratio
    71:1
  • Reduction
    71:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    71:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text