Motion
CHH-6265Y-15
Inline Speed Reducer - Single Reduction, 15:1 Ratio, 3-1/8 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #02489067
MFR #CHH-6265Y-15
Price$82,155.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 15:1 Ratio, 3-1/8 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #02489067
MFR #CHH-6265Y-15

Mfr description
CHH-6265Y-15 REDUCER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,155.47/each

Specifications

Dimensions

  • Case Size
    6265
  • Housing Height
    34.41 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6265
  • Maximum Output Torque
    386000
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    61900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825004774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)