Motion
CHH-6275Y-43 BUY COMPLETE UNIT C/N N0TJ160490

SUMITOMO DRIVE TECH
CHH-6275Y-43 BUY COMPLETE UNIT C/N N0TJ160490

43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02489085
MFR #CHH-6275Y-43 BUY COMPLETE UNIT C/N N0TJ160490
Price$113,592.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6275Y-43 BUY COMPLETE UNIT C/N N0TJ160490

43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02489085
MFR #CHH-6275Y-43 BUY COMPLETE UNIT C/N N0TJ160490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113,592.24/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    200 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CHH-6275Y-59 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought