Motion
CHHM08-6160DCY-731 3/4HP 230/460V

SUMITOMO DRIVE TECH
CHHM08-6160DCY-731 3/4HP 230/460V

Inline Speed Reducer - Double Reduction, 731:1 Ratio, 2-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02489116
MFR #CHHM08-6160DCY-731 3/4HP 230/460V
Price$6,944.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM08-6160DCY-731 3/4HP 230/460V

Inline Speed Reducer - Double Reduction, 731:1 Ratio, 2-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02489116
MFR #CHHM08-6160DCY-731 3/4HP 230/460V

Mfr description
CHHM08-6160DCY-731 3/4HP 230/460V
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,944.96/each

Specifications

Dimensions

  • Case Size
    6160
  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    15400
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    731:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    4960.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • UPC_NO
    690825067755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)