Motion
CNHJ-6070Y-43 42C

SUMITOMO DRIVE TECH
CNHJ-6070Y-43 42C

43:1 Reduction, 43:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #02489127
MFR #CNHJ-6070Y-43 42C
Price$1,479.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6070Y-43 42C

43:1 Reduction, 43:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #02489127
MFR #CNHJ-6070Y-43 42C

Mfr description
CNHJ-6070Y-43 42C REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.45/each

Specifications

Dimensions

  • Case Size
    6070Y
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    43:1
  • Service Factor
    1.0

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    03.601.50.013
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)